NM-B-8/3-WOG-125FT

Item #: 0062426

Cat #: 83NMBWOGX125

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
NM-B-8/3-WOG-125FT

Overview

NM-B-8/3-WOG-125FT
Also known as: 83NMBWOGX125

Specifications

Length: 125 ft
Conductors: 3
Gauge: 8 AWG
Length: 125 ft
Gauge: 8 AWG
Conductors: 3