NM-B-6/3-WOG-125FT-COIL

Item #: 0062423

Cat #: 63NMBWOGX125

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
NM-B-6/3-WOG-125FT-COIL

Overview

NM-B-6/3-WOG-125FT-COIL
Also known as: 63NMBWOGX125

Specifications

Length: 125 ft
Conductors: 3
Gauge: 6 AWG
Length: 125 ft
Gauge: 6 AWG
Conductors: 3