NM-B - 14/2-2 Solid Copper White 250', WOG

Item #: 0062415

Cat #: 142NMBWOGX250C

UPC:

Company wide:
0 in stock
Documents & Guides
(2) 14 AWG Conductors Without Ground (WOG), NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 250 ft. Package.

Overview

(2) 14 AWG Conductors Without Ground (WOG), NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, White, 250 ft. Package.
Also known as: 142NMBWOGX250C

Specifications

Length: 250 ft
Conductors: 2
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Gauge: 14 AWG
Length: 250 ft
Jacket: PVC
Color: White
Gauge: 14 AWG
Conductors: 2
Material: Copper
Volts AC: 600