NM-B - 12/2 Solid Copper Yellow

Item #: 0062408

Cat #: 122NMBGX250C

UPC: 980100163051

$ 0.62 FT
Company wide:
3,641,857 in stock
(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, 90°C Insulation, 600V, Yellow, 250 ft. Package, Non-Metallic Sheathed Cable

Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.

Also known as: 980100163051, 122NMBGX250C, 12 wire, Yellow, RMX, NMB, Bx, 12/2, 122

Specifications

Length: 250 ft
Conductors: 2
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Color: Yellow
Length: 250 ft
Gauge: 12 AWG
Material: Copper
Color: Yellow
Conductors: 2
Jacket: PVC
Volts AC: 600