NM-B - 12-2 Solid Copper Yellow 1000'

Item #: 0062407

Cat #: 122NMBGX1000

UPC: 980100263065

$ 0.65 FT
Company wide:
884,767 in stock
(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 1000 ft. Reel, Non-Metallic Sheathed Cable

Overview

(2) 12 AWG Conductors and (1) 12 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, Yellow, 1000 ft. Reel, Non-Metallic Sheathed Cable

Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.

Also known as: 980100263065, 122NMBGX1000

Specifications

Conductors: 2
Length: 1000 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 2
Gauge: 12 AWG
Material: Copper
Length: 1000 ft
Jacket: PVC
Volts AC: 600