NM-B - 10-3 Solid Copper 250', Pink (Some Remaining Orange Inventory)

Item #: 0062405

Cat #: 103NMBGX250C

UPC: 980100163600

$ 1.77 FT
Company wide:
310,114 in stock
Documents & Guides
(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Pink (Some Remaining Orange Inventory), Solid Copper Conductor, 90°C Insulation, 600V, 250 ft. Package, Non-Metallic Sheathed Cable *** There is a current initiative among manufacturers for Purple to be the default color for 10/3 NM-B instead of the traditional Yellow. As inventories adjust, customers could receive either color. ***

Overview

(3) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Pink (Some Remaining Orange Inventory), Solid Copper Conductor, 90°C Insulation, 600V, 250 ft. Package, Non-Metallic Sheathed Cable *** There is a current initiative among manufacturers for Purple to be the default color for 10/3 NM-B instead of the traditional Yellow. As inventories adjust, customers could receive either color. ***

Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.

Also known as: 980100163600, 103NMBGX250C

Specifications

Gauge: 10 AWG
Length: 250 ft
Conductors: 3
Color: Orange, Pink
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 10 AWG
Conductors: 3
Jacket: PVC
Volts AC: 600
Length: 250 ft
Color: Orange, Pink
Material: Copper