18 AWG MTW, Red, 5000'

Item #: 0062397

Cat #: 18MTWSTRREDX5000

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
18 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 5000' Reel.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 5000' Reel.
Also known as: 18MTWSTRREDX5000

Specifications

Color: Red
Gauge: 18 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Red
Material: Copper
Conductors: 1
Gauge: 18 AWG
Volts AC: 600
Stranding: Stranded