16 AWG MTW, White, 500'

Item #: 0062389

Cat #: 16MTWSTRWHIX500

UPC: 980130307050

$ 0.32 FT
Company wide:
17,500 in stock
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.

MTW stands for Machine Tool Wire. It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor. This high stranding gives it more flexibility than the THHN building wire.

Also known as: 980130307050, 16MTWSTRWHIX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 16 AWG
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded