16 AWG MTW Stranded Copper, Pink, 500'

Item #: 0062385

Cat #: 16MTWSTRPINX500

UPC: 980130307500

$ 0.32 FT
Company wide:
20,500 in stock
Documents & Guides
16 AWG, MTW, 30-Strand, Copper Wire, Pink, 600V, Machine Tool Wire, 500' Spool.

Overview

16 AWG, MTW, 30-Strand, Copper Wire, Pink, 600V, Machine Tool Wire, 500' Spool.

MTW stands for Machine Tool Wire. It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor.

Also known as: 980130307500, 16MTWSTRPINX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 16 AWG
Color: Pink
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Color: Pink
Jacket: PVC
Volts AC: 600
Gauge: 16 AWG
Stranding: Stranded