14 AWG MTW, White, 500'

Item #: 0062378

Cat #: 14MTWSTRWHIX500

UPC: 980130308057

$ 0.47 FT
Company wide:
31,500 in stock
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, White, 600V, Machine Tool Wire, 500' Spool.

Machine Tool Wire (MTW) consists of stranded, soft annealed copper conductors insulated with Polyvinylchloride (PVC). MTW is UL rated for 600 volts. #10, 12, and 14AWG are 19 strands, all others are “highly flexible” stranding constructions.

Also known as: 980130308057, 14MTWSTRWHIX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: White
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Jacket: PVC
Color: White
Conductors: 1
Stranding: Stranded