14 AWG MTW, Red, 500'

Item #: 0062377

Cat #: 14MTWSTRREDX500

UPC: 980130308101

$ 0.47 FT
Company wide:
42,000 in stock
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Red, 600V, Machine Tool Wire, 500' Spool.

Machine Tool Wire is a stranded flexible hook up wire. MTW is used for internal wiring of appliances which include Air Conditioners, Automatic Washers and Refrigeration Equipment, Control Cabinets, as well as other building applications.

Also known as: 980130308101, 14MTWSTRREDX500

Specifications

Color: Red
Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Color: Red
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Length: 500 ft
Material: Copper
Conductors: 1
Stranding: Stranded