14 AWG MTW Stranded Copper, Gray, 500'

Item #: 0062372

Cat #: 14MTWSTRGRAX500

UPC: 980130308453

$ 0.35 FT
Company wide:
11,000 in stock
Documents & Guides
14 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Gray, 500 Foot Spool.

Overview

14 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Gray, 500 Foot Spool.

Machine Tool Wire (MTW) is a type of hook-up wire that's used for wiring appliances, machine tools, and control cabinets. It's made of stranded copper conductors insulated with polyvinyl chloride (PVC), and is often double-listed as MTW/TEW wire.

Also known as: 980130308453, 14MTWSTRGRAX500

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Gauge: 14 AWG
Package Type: Reel
Jacket: PVC
Color: Gray
Conductors: 1
Stranding: Stranded