14 AWG MTW, Black, 2500'

Item #: 0062369

Cat #: 14MTWSTRBLAX2500

UPC: 029892255428

$ 0.47 FT
Company wide:
10,000 in stock
Documents & Guides
14 AWG, MTW, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.

Overview

14 AWG, MTW, 30-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 2500' Reel.

Most applications of hook-up and lead wire for board-to-board or point-to-point wiring rely on PVC insulated designs. General Cable® Carol® brand products offer both electrical and electronic designers a vast array of quality PVC hookup wire to meet the specific technical demands of today, with ''off-the-shelf distributor inventoried products. Hook-up wire is also available in special colors and/or stripe combinations with a minimum of lead time. In addition, General Cable® offers a variety of put-ups to meet individual customer requirements.

Also known as: 029892255428, 14MTWSTRBLAX2500

Specifications

Length: 2500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 2500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded
Jacket: PVC
Color: Black
Conductors: 1