12 AWG MTW Stranded Copper, Yellow, 500'

Item #: 0062367

Cat #: 12MTWSTRYELX500

UPC: 980130309207

$ 0.54 FT
Company wide:
16,000 in stock
Documents & Guides
12 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Yellow, 500 Foot Spool.

Overview

12 AWG Machine Tool Wire, Type MTW Stranded (30) Copper Wire, 600 Volts, Yellow, 500 Foot Spool.

Machine Tool Wire (MTW) is a type of hook-up wire that's used for wiring appliances, machine tools, and control cabinets. It's made of stranded copper conductors insulated with polyvinyl chloride (PVC), and is often double-listed as MTW/TEW wire.

Also known as: 980130309207, 12MTWSTRYELX500

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Color: Yellow
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Jacket: PVC
Volts AC: 600
Color: Yellow
Package Type: Reel
Gauge: 12 AWG
Material: Copper
Conductors: 1
Stranding: Stranded