12 AWG MTW, Purple, 500'

Item #: 0062364

Cat #: 12MTWSTRPURX500

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
12 AWG, MTW, 30-Strand, Copper Wire, Purple, 600V, Machine Tool Wire, 500' Spool.

Overview

12 AWG, MTW, 30-Strand, Copper Wire, Purple, 600V, Machine Tool Wire, 500' Spool.
Also known as: 12MTWSTRPURX500

Specifications

Color: Purple
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Stranded
Color: Purple
Material: Copper
Conductors: 1
Gauge: 12 AWG
Volts AC: 600
Stranding: Stranded