12 AWG MTW, Black, 500'

Item #: 0062358

Cat #: 12MTWSTRBLAX500

UPC: 980130309009

$ 0.70 FT
Company wide:
26,500 in stock
Documents & Guides
12 AWG, MTW, 65-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.

Overview

12 AWG, MTW, 65-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.

MTW stands for Machine Tool Wire. It is primarily used for the wiring of machine tools, appliances, and control cabinets. It is a PVC hook-up wire constructed of a highly stranded bare copper conductor.

Also known as: 980130309009, 12MTWSTRBLAX500

Specifications

Length: 500 ft
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Color: Black
Conductors: 1
Gauge: 12 AWG
Material: Copper
Volts AC: 600
Stranding: Stranded