10 AWG MTW, Black, 500'

Item #: 0062353

Cat #: 10MTWSTRBLAX500

UPC: 980130310005

$ 1.11 FT
Company wide:
22,500 in stock
Documents & Guides
10 AWG, MTW, 104-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.

Overview

10 AWG, MTW, 104-Strand, Copper Wire, Black, 600V, Machine Tool Wire, 500' Spool.

Machine Tool Wire (MTW) consists of stranded, soft annealed copper conductors insulated with Polyvinylchloride (PVC). MTW is UL rated for 600 volts. #10, 12, and 14AWG are 19 strands, all others are “highly flexible” stranding constructions.

Also known as: 980130310005, 10MTWSTRBLAX500

Specifications

Gauge: 10 AWG
Length: 500 ft
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Stranding: Stranded
Gauge: 10 AWG
Jacket: PVC
Color: Black
Conductors: 1
Length: 500 ft
Material: Copper
Volts AC: 600
Stranding: Stranded