Freedom Iec Full Voltage Reversing Contactor

Item #: 0062313

Cat #: CE55AN3BB

UPC: 782113779713

$ 1058.57 EA
Company wide:
0 in stock
Documents & Guides
Freedom Series Iec Contactor, A-frame, 220/240v Coil, 50/60 Hz, Reversing, No Overload Relay, 7a, Three-pole, 0.5 Hp Max, Steel Mounting Plate, 1nc Top Mountedauxiliary Contact

Overview

Freedom Series Iec Contactor, A-frame, 220/240v Coil, 50/60 Hz, Reversing, No Overload Relay, 7a, Three-pole, 0.5 Hp Max, Steel Mounting Plate, 1nc Top Mountedauxiliary Contact
Also known as: 782113779713, CE55AN3BB, CUTCE55AN3BB

Specifications

Family / Style: Freedom
Mounting: Panel, DIN Rail
Poles: 3
Amps: 7
Volts AC: 600
Horsepower: 0.500
Size: 45 mm
Family / Style: Freedom
Poles: 3
Volts AC: 600
Size: 45 mm
Mounting: Panel, DIN Rail
Amps: 7
Horsepower: 0.500