Level-Temp Control Relay SPST-Normally Open

Item #: 0062310

Cat #: 24A01G-3

UPC: 786710359507

$ 115.91 EA
Company wide:
78 in stock
Level-Temp Controller, SPST-Normally Open, Heat/Cool, Conduit Hub or Screw Mount, Input Voltage: 240V AC, 0.2 Amp, SPST, Normally Open, Temperature Range: -20° to +140°F. For use with 2-Wire, 24V Thermostats.

Overview

Level-Temp Controller, SPST-Normally Open, Heat/Cool, Conduit Hub or Screw Mount, Input Voltage: 240V AC, 0.2 Amp, SPST, Normally Open, Temperature Range: -20° to +140°F. For use with 2-Wire, 24V Thermostats.

These “Level-Temp” controls have been designed to operate with a White-Rodgers low-voltage electric heat thermostat to provide a system for controlling electric warm air heaters and electric radiant heating devices such as duct heaters, wall heaters, baseboards, floor and ceiling cable heaters. When required, two or more Level-Temp Silent Operators can be perated by one two-wire low voltage thermostat. The operator has been carefully adjusted. No attempt should be made to adjust it after it leaves the factory.

Also known as: 786710359507, 24A01G-3, WHI24A01G3, transformer 1 pole 1 throw relay, Silent operator

Features & Benefits

  • Level-Temp allows low voltage 2-wire thermostat to control line voltage loads such as baseboard heaters
  • Non-critical mounting angle. Universal break-off mounting tabs
  • Ideal for all types of electrical heat
  • Dual Level-Temp capable of controlling two separate loads
  • Conduit hub or screw mounting

Specifications

Type: Level Temp Controller
Poles: 1
Volts AC: 24, 240
Type: Level Temp Controller
Volts AC: 24, 240
Poles: 1