MaintenancePROTM 1000A TrueRMS AC/DC Clamp Meter

Item #: 0062304

Cat #: 23070T

UPC: 032886957680

$ 111.97 EA
Clearance
Price good while supplies last
Company wide:
76 in stock
Documents & Guides
MaintenancePROTM 1000A TrueRMS AC/DC Clamp Meter

Overview

MaintenancePROTM 1000A TrueRMS AC/DC Clamp Meter

MaintenancePRO™ 1000A TrueRMS AC/DC Clamp Meter

Also known as: 032886957680, 23070T, SWC23070T

Specifications

Type: AC/DC Clamp Meter
Standards: California Proposition 65
Type: AC/DC Clamp Meter
Standards: California Proposition 65