Mechanical Thermostat White

Item #: 0062300

Cat #: 1E30N-910

UPC: 786710532047

$ 56.01 EA
Company wide:
61 in stock
Documents & Guides
Mechanical Thermostat, Heat Only, Vertical Mount, 24V, Temperature Range: 50° to 90°F. Color: White. ***Mercury Free***

Overview

Mechanical Thermostat, Heat Only, Vertical Mount, 24V, Temperature Range: 50° to 90°F. Color: White. ***Mercury Free***
Also known as: 786710532047, 1E30N-910, WHI1E30N910

Specifications

Mounting: Vertical
Color: White
Volts AC: 24
Mounting: Vertical
Volts AC: 24
Color: White