Baseboard Thermostat

Item #: 0062297

Cat #: 1A65-641

UPC: 786710414305

Company wide:
0 in stock
Wall Mount Baseboard Thermostat, 1-Pole, 22A, 120/240V, 18A, 277V, Dimensions: 4-1/2" x 2-3/4" x 1-1/4", Temperature Range: 40° to 85°F, Color: Beige.

Overview

Wall Mount Baseboard Thermostat, 1-Pole, 22A, 120/240V, 18A, 277V, Dimensions: 4-1/2" x 2-3/4" x 1-1/4", Temperature Range: 40° to 85°F, Color: Beige.
Also known as: 786710414305, 1A65-641, WHI1A65641

Specifications

Volts AC: 120, 277, 240
Poles: 1
Color: Beige
Mounting: Wall
Volts AC: 120, 277, 240
Color: Beige
Poles: 1
Mounting: Wall