MaintenancePROTM 1000A TrueRMS AC Clamp Meter

Item #: 0062296

Cat #: 23030T

UPC: 032886957673

$ 185.59 EA
Company wide:
0 in stock
Documents & Guides
MaintenancePROTM 1000A TrueRMS AC Clamp Meter

Overview

MaintenancePROTM 1000A TrueRMS AC Clamp Meter

MaintenancePRO™ 1000A TrueRMS AC Clamp Meter

Also known as: 032886957673, 23030T, SWC23030T

Specifications

Type: AC Clamp Meter
Standards: California Proposition 65
Type: AC Clamp Meter
Standards: California Proposition 65