2 IN CONN NO THRD RGD COND

Item #: 0062293

Cat #: NTC-200

UPC:

Company wide:
0 in stock
Compression Connector, Size: 2 IN, Connection: Male Threaded X Compression, Material: Malleable Iron, Length: 2.07 IN, Thread Length: 0.63 IN, Diameter: 3-1/4 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box

Overview

Compression Connector, Size: 2 IN, Connection: Male Threaded X Compression, Material: Malleable Iron, Length: 2.07 IN, Thread Length: 0.63 IN, Diameter: 3-1/4 IN, Standard: UL 514B, UL File Number E14814, CSA C22.2 No. 18.3, CSA 065178, NEMA FB-1, For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
Also known as: NTC-200, ACPNTC200

Specifications

Material: Malleable Iron
Diameter: 2 in
Material: Malleable Iron
Diameter: 2 in