Fiberglass Combination Step/Extension Ladders

Item #: 0062279

Cat #: 7807

UPC: 051751013894

$ 472.80 EA
Company wide:
0 in stock
Documents & Guides
Werner; Combination Step/extension Ladder; Series 7800, Type Iaa, Duty Rating; Ladder Height: 7 Ft; Base Size: 24-1/4 In X 14-1/2 In Parallel Section Outside Rails; Material: Fiberglass; Load Capacity: 375 Lb; Spread Size: 53-1/2 In X 14-1/2 In Flared Section Outside Rails At Top 7-7/8 In Deep; Rail: 3-1/8 In Flared Section Wide X 3-1/8 In Parallel Section Wide; Flange: 1-3/16 In Flared Section Wide X 1-3/16 In Parallel Section Wide; Maximum Working Length: 11-1/2 ft

Overview

Werner; Combination Step/extension Ladder; Series 7800, Type Iaa, Duty Rating; Ladder Height: 7 Ft; Base Size: 24-1/4 In X 14-1/2 In Parallel Section Outside Rails; Material: Fiberglass; Load Capacity: 375 Lb; Spread Size: 53-1/2 In X 14-1/2 In Flared Section Outside Rails At Top 7-7/8 In Deep; Rail: 3-1/8 In Flared Section Wide X 3-1/8 In Parallel Section Wide; Flange: 1-3/16 In Flared Section Wide X 1-3/16 In Parallel Section Wide; Maximum Working Length: 11-1/2 ft
Also known as: 051751013894, 7807, WER7807

Specifications

Type: Combination, Ladder, Extension Ladder
Weight Capacity: 375 lbs
Material: Fiberglass
Type: Combination, Ladder, Extension Ladder
Material: Fiberglass
Weight Capacity: 375 lbs