Fiberglass Stepladder

Item #: 0062239

Cat #: 6004

UPC: 051751021530

$ 113.37 EA
Company wide:
0 in stock
Documents & Guides
Werner; Stepladder; Series 6000, Type I, Duty Rating; Ladder Height: 4 Ft; Basesize: 19 In; Material: Fiberglass; Load Capacity: 250 Lb; Spread Size: 28-7/8 In; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X1-3/16 In Rear Back Wide X 5/8 In Rear Front Wide; Approx. Cu. Ft. Per Unit: 2.600; Top Of Section: 5-3/4 In X 13 In; Step Width: 3 In

Overview

Werner; Stepladder; Series 6000, Type I, Duty Rating; Ladder Height: 4 Ft; Basesize: 19 In; Material: Fiberglass; Load Capacity: 250 Lb; Spread Size: 28-7/8 In; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X1-3/16 In Rear Back Wide X 5/8 In Rear Front Wide; Approx. Cu. Ft. Per Unit: 2.600; Top Of Section: 5-3/4 In X 13 In; Step Width: 3 In

The 6004 Fiberglass 4ft Stepladder features a HolsterTop® with the Lock-In System that allows you to customize your ladder top. The system secures tools from falling while keeping them handy while working increasing productivity on the job. The tops also hold tools and have a sturdy paint can hanger on the back side. The external spreaders are pinch proof and the TRACTION-TRED® steps are slip resistant. This Stepladder has a duty rating of 250lb and offers the EDGE® bracing for enhanced strength and increased protection against damage. Fiberglass rails are non-conductive for working near electricity.


Also known as: 051751021530, 6004, WER6004

Specifications

Type: Single-Sided
Material: Fiberglass
Type: Single-Sided
Material: Fiberglass