Aluminum Stepladders

Item #: 0062230

Cat #: 410

UPC: 051751010909

$ 595.80 EA
Company wide:
0 in stock
Documents & Guides
Werner; Stepladder; Series 400, Type Iaa, Duty Rating; Ladder Height: 10 Ft; Base Size: 31-3/4 In; Material: Aluminum; Load Capacity: 375 Lb; Spread Size: 67 In; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 17; Top Of Section: 7 In X 14 In;step Width: 3 In

Overview

Werner; Stepladder; Series 400, Type Iaa, Duty Rating; Ladder Height: 10 Ft; Base Size: 31-3/4 In; Material: Aluminum; Load Capacity: 375 Lb; Spread Size: 67 In; Rail: 3-1/8 In Front Wide X 1-3/4 In Rear Wide; Flange: 1-1/8 In Front Wide X1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 17; Top Of Section: 7 In X 14 In;step Width: 3 In

The 410 Aluminum 10ft Stepladder has a duty rating of 375lb and features heavy gauge TOOL-TRA-TOP®. All steps are knee braced and the TRACTION-TRED® steps are slip resistant. The rear rail is a full U channel and a full set of rear horizontals are spaced one per foot.


Also known as: 051751010909, 410, WER410

Specifications

Type: Single-Sided
Material: Aluminum
Type: Single-Sided
Material: Aluminum