Aluminum Platform Stepladders

Item #: 0062208

Cat #: P376

UPC: 051751010671

$ 363.59 EA
Company wide:
0 in stock
Documents & Guides
Werner; Platform Stepladder; Series P370, Type Ia, Duty Rating; Ladder Height: 6ft; Platform Width: 12-5/8 In; Platform Height: 18 In; Base Width: 28-1/4 In; Spread: 54-3/4 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 8 Ft; Rail: 3 In Front Wide X 1-1/4 In Rear Wide; Flange: 7/8 In Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 7.100

Overview

Werner; Platform Stepladder; Series P370, Type Ia, Duty Rating; Ladder Height: 6ft; Platform Width: 12-5/8 In; Platform Height: 18 In; Base Width: 28-1/4 In; Spread: 54-3/4 In; Material: Aluminum; Tread: 3 In Wide; Load Capacity: 300 Lb; Rail Length: 8 Ft; Rail: 3 In Front Wide X 1-1/4 In Rear Wide; Flange: 7/8 In Front Wide X 1 In Rear Back Wide; Approx. Cu. Ft. Per Unit: 7.100

The P376 Aluminum 6ft Platform Ladder has a duty rating of 300lb and features a safety guardrail to encourage proper use. The large platform provides a secure and comfortable work area. The slip-resistant TRACTION-TRED® steps are double riveted. A full set of rear horizontals are spaced one foot apart. The heavy duty aluminum foot bracket secures the slip-resistant foot pad and protects the bottom of the rail.


Also known as: 051751010671, P376, WERP376

Specifications

Type: Platform
Material: Aluminum
Type: Platform
Material: Aluminum