Aluminum Extension Planks

Item #: 0062204

Cat #: PA208

UPC: 051751016499

$ 618.28 EA
Company wide:
0 in stock
Documents & Guides
Werner; Extension Plank; Series Pa200; Width: 14 In; Material: Aluminum; Load Capacity: 250 Lb; Closed Position: 8 Ft; Open Position: 13 Ft; Inner Rails: 1-1/8x 2 In; Outer Flanged Rails: 1-7/8 X 2 In; Approx. Cu. Ft. Per Unit: 2

Overview

Werner; Extension Plank; Series Pa200; Width: 14 In; Material: Aluminum; Load Capacity: 250 Lb; Closed Position: 8 Ft; Open Position: 13 Ft; Inner Rails: 1-1/8x 2 In; Outer Flanged Rails: 1-7/8 X 2 In; Approx. Cu. Ft. Per Unit: 2

The PA208 8ft to 13ft Aluminum Extension Plank is ideal for use on stepladders, telescoping multi-ladders, extension trestle ladders and extension and single straight ladders equipped with ladder jacks. Positive stops on the plank prevent overextending. Molded thermo-plastic spacer guides allow for easy open/close action. Made of 2in deep box section extrusions. Heavy end flange/handles for rigidity and ease of operation. Outer flange is open for ladder jack clamps. The extruded cross members are riveted with solid aluminum rivets. Locking mechanism sets the plank in 12 in increments. 250 pound load capacity.


Also known as: 051751016499, PA208, WERPA208

Specifications

Material: Aluminum
Material: Aluminum