12' Type IAA Fiberglass Manhole Ladder

Item #: 0062202

Cat #: M7112-1

UPC: 051751013085

$ 326.01 EA
Company wide:
0 in stock
Documents & Guides
12 Ft. Type IAA Fiberglass Manhole Ladder, 375 lb. Weight Capacity

Overview

12 Ft. Type IAA Fiberglass Manhole Ladder, 375 lb. Weight Capacity

The M7112-1 Fiberglass Manhole Ladder features 3-foot plastic sleeves that protect the upper rails from manhole damage. These sleeves increase the longevity of the ladder. The combination rail shield and shoe protects the bottom of the rails from damage. The exclusive Alflo® rung joint means Twist-Proof® performance, and these ladders also have a duty rating of 375 pounds. The vinyl coated aluminum hoop end caps are ideal for easily removing the ladder from the manhole. The Traction-Tred® round rungs are slip-resistant.

Also known as: 051751013085, M7112-1, WERM71121

Specifications

Weight Capacity: 375 lbs
Weight Capacity: 375 lbs