ETN HT8HFCV3 30.5 mm, Watertight/Oi

Item #: 0062197

Cat #: HT8HFCV3

UPC: 782113565941

$ 246.46 EA
Company wide:
0 in stock
ETN HT8HFCV3 30.5 mm Waterti

Overview

ETN HT8HFCV3 30.5 mm Waterti
Also known as: 782113565941, HT8HFCV3, CUTHT8HFCV3

Specifications

Color: Clear
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Color: Clear
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4