RAB EZLED78TW

Item #: 0062191

Cat #: EZLED78TW

UPC: 019813041063

$ 1194.81 EA
Company wide:
0 in stock
Documents & Guides

Overview

RAB EZLED78TW
Also known as: 019813041063, EZLED78TW, RABEZLED78TW

Specifications

Wattage: 78
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Color: White
Light Technology: LED
Lumens: 8859
Wattage: 78
Mounting: Trunnion
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White
Lumens: 8859