20' D-Rung Extension Ladder, Type IAA, 375 lbs

Item #: 0062187

Cat #: D7120-2

UPC: 051751012835

$ 515.35 EA
Company wide:
0 in stock
Documents & Guides
D-Rung Extension Ladder, Size: 20 ft, Reach Height: 19 ft, Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

Overview

D-Rung Extension Ladder, Size: 20 ft, Reach Height: 19 ft, Duty Rating: IAA, Material: Fiberglass, Load Capacity: 375 lbs

The D7120-2 Fiberglass Extension Ladder boasts a duty rating of 375lb and features the exclusive ALFLO® rung joint that guarantees TWIST-PROOF® performance. External guides at top of base section help secure the interlocking side rails. Pre-pierced holes at the top of the fly section allow for easy field installation of accessories. The plate and rung assembly are riveted at four points to each side rail. The TRACTION-TRED® D rungs are slip resistant and the durable rail shield and shoe bracket protects the rail from damage. NOTE: Image displayed is D7124-2 24ft Type IAA Fiberglass D-Rung Extension Ladder

Also known as: 051751012835, D7120-2, WERD71202

Specifications

Type: Ladder, Extension Ladder
Weight Capacity: 375 lbs
Length: 20 ft
Material: Fiberglass
Type: Ladder, Extension Ladder
Length: 20 ft
Weight Capacity: 375 lbs
Material: Fiberglass