Aluminum Extension Ladders

Item #: 0062182

Cat #: D528-2

UPC: 051751012552

$ 936.58 EA
Company wide:
0 in stock
Documents & Guides
Werner; Extension Ladder; Series D500-2, Flat Rung, Type Iaa, Duty Rating; Ladder Height: 28 Ft; Rung Size: 1-3/4 In; Base Size: 19-1/8 In Outside Shoe; Material: Aluminum; Load Capacity: 375 Lb; Rail: 3-1/4 In Wide; Flange: 1-1/4 In Wide;maximum Working Length: 25 Ft; Approx. Cu. Ft. Per Unit: 12.100

Overview

Werner; Extension Ladder; Series D500-2, Flat Rung, Type Iaa, Duty Rating; Ladder Height: 28 Ft; Rung Size: 1-3/4 In; Base Size: 19-1/8 In Outside Shoe; Material: Aluminum; Load Capacity: 375 Lb; Rail: 3-1/4 In Wide; Flange: 1-1/4 In Wide;maximum Working Length: 25 Ft; Approx. Cu. Ft. Per Unit: 12.100

The D528-2 28ft Aluminum Extension Ladder has a duty rating of 375lb and features the exclusive ALFLO® rung joint for a TWIST-PROOF® performance every time. The end caps are mar resistant and notched for easy separation of sections. Both the base and the fly sections can be used separately. Internal guides increase the ease of operation when raising and lowering. The feet are heavy-duty, self-aligning and free swinging for hard or penetrable surfaces. Rugged spring-loaded locks operate smoothly. TRACTION-TRED® D rungs are slip resistant.

Also known as: 051751012552, D528-2, WERD5282

Specifications

Material: Aluminum
Material: Aluminum