Aluminum Extension Ladders

Item #: 0062177

Cat #: D1524-2

UPC: 051751012330

$ 623.26 EA
Company wide:
0 in stock
Documents & Guides
Werner; Extension Ladder; Series D1500-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 24 Ft; Rung Size: 1-3/4 In; Base Size: 18-1/8 In Outside Rails; Material: Aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/8 In Wide; Maximum Working Length: 21 Ft; Approx. Cu. Ft. Per Unit: 9.200

Overview

Werner; Extension Ladder; Series D1500-2, Flat D-rung, Type Ia, Duty Rating; Ladder Height: 24 Ft; Rung Size: 1-3/4 In; Base Size: 18-1/8 In Outside Rails; Material: Aluminum; Load Capacity: 300 Lb; Rail: 3 In Wide; Flange: 1-1/8 In Wide; Maximum Working Length: 21 Ft; Approx. Cu. Ft. Per Unit: 9.200

The D1524-2 Aluminum 24ft Extension Ladder has a duty rating of 300lb and has extra heavy duty I-beam side rails. The base and fly sections separate easily and can be used separately. Guide brackets help to ease operation when raising and lowering the fly section. The exclusive ALFLO® rung joint means TWIST-PROOF® performance every time. TRACTION-TRED® D rungs are slip resistant, and the rugged shoes rest flat or are held in spur position with the SHU-LOK® feature. Rugged spring-loaded locks operate smoothly. Mar-resistant end caps protect the surface ladder is resting against.

Also known as: 051751012330, D1524-2, WERD15242

Specifications

Material: Aluminum
Material: Aluminum