20' D-Rung Extension Ladder, Type II, 225 lbs

Item #: 0062172

Cat #: D1220-2

UPC: 051751012088

$ 420.99 EA
Company wide:
0 in stock
Documents & Guides
D-Rung Extension Ladder, Size: 20 ft, Reach Height: 17 ft, Duty Rating: II, Material: Aluminum, Load Capacity: 225 lbs

Overview

D-Rung Extension Ladder, Size: 20 ft, Reach Height: 17 ft, Duty Rating: II, Material: Aluminum, Load Capacity: 225 lbs

The D1220-2 Aluminum 20ft Extension Ladder has a duty rating of 225lb and interlocking side rails. The TRACTION-TRED® D rungs are slip resistant. Spring-loaded locks operate smoothly for easy operation. Shoes rest flat or are held in spur position with SHU-LOK® feature. Mar-resistant end caps help protect the surface ladder is leaning against. Exclusive ALFLO® rung joint means TWIST-PROOF® performance every time.

Also known as: 051751012088, D1220-2, WERD12202

Specifications

Type: Ladder, Extension
Length: 20 ft
Material: Aluminum
Type: Ladder, Extension
Material: Aluminum
Length: 20 ft