6" Round Box Cover

Item #: 0062114

Cat #: 838

UPC: 008052201680

Company wide:
0 in stock
Documents & Guides
6" Round, Box Cover, Type: Blank, Metallic, Color: White.

Overview

6" Round, Box Cover, Type: Blank, Metallic, Color: White.
Also known as: 008052201680, 838, WEB838

Specifications

Mounting: Device
Color: White
Diameter: 6 in
Mounting: Device
Diameter: 6 in
Color: White