5" Round Box Cover

Item #: 0062113

Cat #: 837

UPC: 008054446775

Company wide:
0 in stock
Documents & Guides
5" Round, Box Cover, Type: Blank, Metallic, Color: White.

Overview

5" Round, Box Cover, Type: Blank, Metallic, Color: White.
Also known as: 008054446775, 837, WEB837, SAUSER, Web blank

Specifications

Mounting: Device
Diameter: 5 in
Color: White
Mounting: Device
Color: White
Diameter: 5 in