
Round Cover, Diameter: 5-1/2", Cover Type: Single Service, Brass
Item #: 0062076
Cat #: 896CK-3/4
UPC: 786564276388
Company wide:
0
in stock
Documents & Guides
5-1/2" Round Cover, Metallic, Cover Type: Single Service (3/4" Opening). Device Type: Data Port. Color: Brass. For use in Carpet Applications.
Overview
5-1/2" Round Cover, Metallic, Cover Type: Single Service (3/4" Opening). Device Type: Data Port. Color: Brass. For use in Carpet Applications.
Wiremold® Ratchet-Pro™ Series Floor Boxes provide single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro™ Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction.
Also known as: 786564276388, 896CK-3/4, WMD896CK34
Specifications
| Material: | Brass |
| Material: | Brass |