Round Single Receptacle Cover, 5-1/2" Diameter, Metallic

Item #: 0062072

Cat #: 896CK

UPC: 786564276357

Company wide:
0 in stock
5-1/2" Round Cover, Metallic, Cover Type: Single Service (2-1/4" Opening). Device Type: Single Receptacle or Data Port. Color: Brass. For use in Carpet Applications.

Overview

5-1/2" Round Cover, Metallic, Cover Type: Single Service (2-1/4" Opening). Device Type: Single Receptacle or Data Port. Color: Brass. For use in Carpet Applications.

Wiremold® Ratchet-Pro™ Series Floor Boxes provide single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro™ Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction.

Also known as: 786564276357, 896CK, WMD896CK

Specifications

Gangs: 1
Material: Brass
Gangs: 1
Material: Brass