Round Floor Cover, 5-1/2" Diameter, Ratchet-Pro 881 Series, Brass

Item #: 0062071

Cat #: 896

UPC: 786564276340

$ 72.96 EA
Company wide:
0 in stock
5-1/2" Round Cover, Metallic, Cover Type: 2-5/8" Opening (w/o Abandon Plug), Device Type: Communication or Power. Material: Brass. For use in Carpet, Wood, Laminate, or Tile Flooring.

Overview

5-1/2" Round Cover, Metallic, Cover Type: 2-5/8" Opening (w/o Abandon Plug), Device Type: Communication or Power. Material: Brass. For use in Carpet, Wood, Laminate, or Tile Flooring.

Brass communications or power cover plate with 2 5/8" (67mm) threaded opening for carpet. Sold without abandon plug. NOTE: For carpet or tile installations. All cover plates are furnished with gasket and three screws. The 895P Polycarbonate Series Cover Plates must be field modified for dual service.

Also known as: 786564276340, 896, WMD896

Specifications

Material: Brass
Standards: California Proposition 65
Material: Brass
Standards: California Proposition 65