
Round Duplex Receptacle Cover, 4-1/4" Diameter, Brass
Item #: 0062070
Cat #: 895T
UPC: 786564276302
$ 98.56 EA
Company wide:
20
in stock
Documents & Guides
4-1/4" Round Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brass. For use in Tile Applications.
Overview
4-1/4" Round Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brass. For use in Tile Applications.
Wiremold® Ratchet-Pro™ Series Floor Boxes provide single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro™ Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction.
Also known as: 786564276302, 895T, WMD895T
Specifications
| Gangs: | 1 |
| Material: | Brass |
| Gangs: | 1 |
| Material: | Brass |