Round Duplex Receptacle Cover, 5-1/2" Diameter, Brass

Item #: 0062068

Cat #: 895

UPC: 786564276319

$ 125.28 EA
Company wide:
48 in stock
5-1/2" Round Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brass. For use in Carpet Applications.

Overview

5-1/2" Round Cover, Metallic, Cover Type: Two Door/Dual Service. Device Type: Duplex Receptacle. Color: Brass. For use in Carpet Applications.

Wiremold® Ratchet-Pro™ Series Floor Boxes provide single- and dual-service capability in a variety of easy-to-install round floor boxes. These designs allow the flexibility for providing power, A/V or communication services to open-space areas in an aesthetic solution. Applications include malls, shopping centers, department stores, airports, hospitals, and office buildings. Ratchet-Pro™ Series Floor Boxes are cULus Listed for use in both on grade and above grade concrete construction.

Also known as: 786564276319, 895, WMD895, doughnut

Specifications

Gangs: 1
Material: Brass
Standards: California Proposition 65
Gangs: 1
Standards: California Proposition 65
Material: Brass