
Floor Box Assembly, Round, Diameter: 4-13/16", Steel
Item #: 0062059
Cat #: 885B
UPC: 786564540397
$ 89.03 EA
Company wide:
6
in stock
Documents & Guides
Round, Adjustable Floor Box, Steel, Depth: 2-7/16". Cubic Inches: 29.5". Knockouts: Sides: (4) 1/2" & (4) 3/4", Bottom: (2) 1/2" & (2) 3/4". Adjustments: 1-3/4" (Before Pour) or 1/2" (After Pour)
Overview
Round, Adjustable Floor Box, Steel, Depth: 2-7/16". Cubic Inches: 29.5". Knockouts: Sides: (4) 1/2" & (4) 3/4", Bottom: (2) 1/2" & (2) 3/4". Adjustments: 1-3/4" (Before Pour) or 1/2" (After Pour)
Wiremold® 880 Series Floor Box provides an excellent solution for the low density power or communication requirements in open space areas. The 880 Series brings the power or communication service directly to the workstation. The 880 Series comes in a cast iron version for on grade applications and an economical stamped steel version for above grade applications. The 880 Series is supported by one of the most complete lines of brass, brushed aluminum, and nonmetallic activations in the industry. Some applications for the 880 Series Floor Box are retail facilities, commercial offices, hotels, and financial institutions.
Also known as: 786564540397, 885B, WMD885B
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Depth: | 2 7/16 in |
| Material: | Steel |
| Cubic Inches: | 29.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Depth: | 2 7/16 in |
| Cubic Inches: | 29.500 in³ |