Cover Plate Flange, Square, 2-Gang, Brass

Item #: 0062038

Cat #: 827C

UPC: 786564266457

Company wide:
0 in stock
2-Gang, Cover Plate Flange, Metallic, Color: Brass. WxL: 9.185" x 6.080". Accepts 880S2, 880M2, 880CS2-1 and 880CM2-1 Floor Boxes. For use in Carpet Applications

Overview

2-Gang, Cover Plate Flange, Metallic, Color: Brass. WxL: 9.185" x 6.080". Accepts 880S2, 880M2, 880CS2-1 and 880CM2-1 Floor Boxes. For use in Carpet Applications

OmniBox™ Series Floor Boxes provides an excellent activation solution when multiple services are required in open space areas. OmniBox™ Series Floor Boxes offer one-, two-, and three-gang multi-service boxes that are fully adjustable before and after the concrete pour. Available in both stamped steel and cast iron fabrications, they meet a wide range of workstation requirements for today’s and tomorrow’s service needs. These floor boxes have many applications, some of which include schools, financial institutions, and commercial office buildings.

Also known as: 786564266457, 827C, WMD827C

Specifications

Gangs: 2
Material: Brass
Gangs: 2
Material: Brass