Insulated Multi-Cable Connector Block, 2-Side, 12-Port, 250 - 750 MCM

Item #: 0062024

Cat #: IPLD750-12

UPC: 662381926104

$ 1070.52 EA
Company wide:
0 in stock
Documents & Guides
Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 250 MCM - 750 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.

Overview

Insulated Multi-Cable Connector Block, Wire Entry Either Side, 600V, Number of Ports: 12, Wire Range: 250 MCM - 750 MCM, UV Rated, Abrasion and Chemical Resistant. Dual Rated for use with Copper and/or Aluminum Conductors.
Also known as: 662381926104, IPLD750-12, NSIIPLD75012

Specifications

Color: Black
Volts AC: 600
Allowable Gauge Range: 250 - 750
Wire/Cable Openings: 12
Color: Black
Allowable Gauge Range: 250 - 750
Volts AC: 600
Wire/Cable Openings: 12