Conversion Kit Cover, 2-5/8" Diameter, Includes Plug, Brass

Item #: 0062016

Cat #: 825CK

UPC: 786564269502

$ 41.83 EA
Company wide:
2 in stock
Conversion Kit, Includes: 825A (2-1/4") , 825C, 825L, 825N, For Carpet or Tile Installations

Overview

Conversion Kit, Includes: 825A (2-1/4") , 825C, 825L, 825N, For Carpet or Tile Installations

Wiremold® 800 Series Semi-Adjustable Floor Box provides an excellent and economical activation solution for the low density power or communication requirements in open space areas. 800 Series Floor Boxes are available in both stamped steel and cast iron construction and are suitable for both on or above grade applications. They also feature an aesthetic, low profile appearance that allows you to activate your wiring without obstructions. Typical applications would be in any large open space area. Activations for these boxes can be flush or pedestal type. The flush activation option offers an aesthetic brass look. 525 Series Service Fittings can be used with the 800 Series Floor Box to offer a die-cast aluminum pedestal activation. All activation covers are interchangeable for stamped steel and cast iron boxes.

Also known as: 786564269502, 825CK, WMD825CK

Specifications

Material: Brass
Material: Brass