Abandon Plug, Diameter: 3/4", Brass

Item #: 0062011

Cat #: 825A-3/4

UPC: 786564264705

$ 21.31 EA
Company wide:
0 in stock
Brass Abandon Plug. Diameter: 3/4". For use with: 825CK Brass Conversion Kit Cover

Overview

Brass Abandon Plug. Diameter: 3/4". For use with: 825CK Brass Conversion Kit Cover

3/4" (19.1mm) diameter brass abandon plug. Thread size is pipe thread size.

Also known as: 786564264705, 825A-3/4, WMD825A34

Specifications

Material: Brass
Material: Brass