Brass Abandn Plug 1 In. 800

Item #: 0062010

Cat #: 825A-1

UPC: 786564264804

$ 21.31 EA
Company wide:
0 in stock
Brass Abandon Plug. Diameter: 1". For use with: 825CK Brass Conversion Kit Cover.

Overview

Brass Abandon Plug. Diameter: 1". For use with: 825CK Brass Conversion Kit Cover.

1" (25mm) diameter brass abandon plug. Thread size is pipe thread size.

Also known as: 786564264804, 825A-1, WMD825A1

Specifications

Material: Brass
Material: Brass