3" Replacement U-Bolt

Item #: 0061971

Cat #: 29-0300-HDW

UPC:

Company wide:
14 in stock
Documents & Guides
Replacement U-Bolt For SGA 3" Top Cap Pipe 70-0300-SGA

Overview

Replacement U-Bolt For SGA 3" Top Cap Pipe 70-0300-SGA

IronRidge is a leading manufacturer of solar panel mounting and racking systems, delivering a complete, high-quality lineup for rooftop, ground mount, and top-of-pole applications. Built with durable stainless steel and aluminum, IronRidge solutions are engineered for fast installation and exceptional performance in high wind and heavy snow, backed by 10-year structural and 25-year functional warranties. With versatile XR rails (XR10, XR100, XR1000) and a full suite of clamps, caps, braces, and connectors, IronRidge supports projects of any size and budget across the globe

Also known as: 29-0300-HDW, IRN290300HDW

Specifications

Size: 3 in
Size: 3 in